Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 3" L, Steel Blue Ruspert, 50 PK
Mfr # 51795
Zoro # G302505729
product price: $49.29
/pk 50, $0.99/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 3"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51795
- Zoro # G302505729
- UPC # 738287517958
- Country of Origin China
- Category Wedge Anchors
Dimensions
Overall Length | 3" |
Thread Size | 5/16"-18 |
Diameter | 5/16" |
Length 1 | 3" |
Drill Size | 5/16" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1", PK100 (U07890.025.0100)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 5 PK (FB3HEXB1213112P5)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151120)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55218)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 10 PK (55227)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 50 PK (55217)
- TORQUEMASTER Torquemaster Wedge Anchor, 6-1/4" L, Steel Blue Ruspert, 10 PK (51816)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Blue Ruspert, 50 PK (51800)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (55211)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- Torquemaster Concrete Anchors