Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 3-1/2" L, Steel Blue Ruspert, 10 PK
Mfr # 51807
Zoro # G202505829
product price: $23.55
/pk 10, $2.36/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 3-1/2"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51807
- Zoro # G202505829
- UPC # 738287518078
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 3-1/2" |
Thread Size | 5/8"-11 |
Diameter | 5/8" |
Length 1 | 3-1/2" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 40 mm Length, 100 PK (M07080.050.0040)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04045)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 46 PK (UST900015)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Blue Ruspert, 10 PK (55225)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 10 PK (55214)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-1/4" L, Steel Blue Ruspert, 100 PK (51794)
- TORQUEMASTER Torquemaster Wedge Anchor, 5-1/2" L, Steel Blue Ruspert, 10 PK (51815)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55216)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3" L, Steel Blue Ruspert, 50 PK (51798)
- HILLMAN Rawl, 25 Pack, 0.50 x 3.75 in. Power Stud Wedge Anchor, 25PK (845872)
- Torquemaster Wedge Anchors