Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 2-3/4" L, Steel Blue Ruspert, 25 PK
Mfr # 51802
Zoro # G602505733
product price: $33.45
/pk 25, $1.34/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 2-3/4"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51802
- Zoro # G602505733
- UPC # 738287518023
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 2-3/4" |
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Length 1 | 2-3/4" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB1-20)
- ZORO SELECT Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.019.0001)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (800807-1000)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY71)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55218)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 25 PK (55204)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55230)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 10 PK (55214)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55220)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Stainless Steel Plain, 10 PK (182038)
- Torquemaster Wedge Anchors