Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 2-1/4" L, Steel Blue Ruspert, 50 PK
Mfr # 51796
Zoro # G602505696
product price: $34.45
/pk 50, $0.69/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 2-1/4"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51796
- Zoro # G602505696
- UPC # 738287517965
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 2-1/4" |
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Length 1 | 2-1/4" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07040.037.0150)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0125)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (2FA93)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Blue Ruspert, 25 PK (55221)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-1/4" L, Steel Blue Ruspert, 100 PK (51794)
- TORQUEMASTER Torquemaster Wedge Anchor, 6-1/4" L, Steel Blue Ruspert, 10 PK (51816)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Blue Ruspert, 15 PK (51317)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55218)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- REDHEAD Wedge Anchor, 1/2" Dia., 7" L, Hot Dipped Galvanized, 10 PK (12029)
- Torquemaster Wedge Anchors