Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 2-1/4" L, Steel Blue Ruspert, 100 PK
Mfr # 51793
Zoro # G602505665
product price: $58.79
/pk 100, $0.59/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 2-1/4"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51793
- Zoro # G602505665
- UPC # 738287517934
- Country of Origin China
- Category Wedge Anchors
Dimensions
Overall Length | 2-1/4" |
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Length 1 | 2-1/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel, 25 PK (CPB2-2520-500-25)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- ZORO SELECT #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 50 PK (1PRZ9)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK100 (SSCIA0370037USA-100BX)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 10 PK (55214)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 10 PK (55210)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Blue Ruspert, 25 PK (55221)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Hot Dipped Galvanized, 25 PK (52593)
- Torquemaster Concrete Anchors