Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Blue Ruspert, 50 PK
Mfr # 55218
Zoro # G902505730
product price: $65.29
/pk 50, $1.31/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Stainless Steel
- Finish Blue Ruspert
- Thread Size 1/4"-20
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55218
- Zoro # G902505730
- UPC # 738287552188
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Length 1 | 3-1/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Stainless Steel |
Finish | Blue Ruspert |
Driver Type | 7/16" Wrench |
Hardness | 18-8 |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (U04104.037.0100)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- PRIME-LINE Hex Bolts 1/2in-13 X 1-1/2in A307 Grade A Zinc Plated Steel 25PK (9060379)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Stainless Steel, Hex Hex Drive, 25 PK (50638)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Blue Ruspert, 10 PK (55225)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 50 PK (55217)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-3/4" L, Steel Blue Ruspert, 25 PK (51803)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Galvanized, 50 PK (55198)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3" L, Steel Blue Ruspert, 50 PK (51798)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 48 PK (B70411.062.0500)
- Torquemaster Concrete Anchors