Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 25 PK
Mfr # 55204
Zoro # G802505687
original price:
$59.29
15% off
new price: $50.29
/pk 25, $2.01/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Steel
- Finish Galvanized
- Thread Size 1/2"-20
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55204
- Zoro # G802505687
- UPC # 738287552041
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Thread Size | 1/2"-20 |
Diameter | 1/2" |
Length 1 | 5-1/2" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Galvanized |
Head Style | Hex (7/16" Wrench) |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 30 PK (73708)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 13 in L (U04100.075.1300)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200116FWZ)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 50 PK (55199)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 10 PK (55210)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 7" L, Steel Galvanized, 10 PK (55212)
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 10 PK (55227)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-3/4" L, Steel Blue Ruspert, 25 PK (51803)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Hot Dipped Galvanized, 25 PK (09643)
- Torquemaster Wedge Anchors