Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Blue Ruspert, 10 PK
Mfr # 55225
Zoro # G802505786
product price: $52.89
/pk 10, $5.29/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Stainless Steel
- Finish Blue Ruspert
- Thread Size 1/2"-13
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55225
- Zoro # G802505786
- UPC # 738287552256
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Length 1 | 5-1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Stainless Steel |
Finish | Blue Ruspert |
Driver Type | 3/4" Wrench |
Hardness | 18-8 |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1/2" L, PK100 (U39350.007.0050)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK (G2X18KVSG)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/8in, 7050lb, PK25 (U39101.025.0137)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55216)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 25 PK (55204)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55230)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- MKT FASTENING SZ-B Wedge Anchor, 12 mm Dia., 90 mm L, Steel Zinc Plated, 10 PK (M16110301)
- Torquemaster Wedge Anchors