Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK
Mfr # 55203
Zoro # G902505846
original price:
$44.85
5% off
new price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Steel
- Finish Galvanized
- Thread Size 1/2"-20
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55203
- Zoro # G902505846
- UPC # 738287552034
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-1/4" |
Thread Size | 1/2"-20 |
Diameter | 1/2" |
Length 1 | 4-1/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Galvanized |
Head Style | Hex (7/16" Wrench) |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1063)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040844GR)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, Brass, 15 PK (61073)
- HERITAGE Hitch Pin Round Handle, 5/8"x4-1/2", Zc (HP-0625-4500R)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Galvanized, 50 PK (55198)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Blue Ruspert, 50 PK (51800)
- TORQUEMASTER Torquemaster Wedge Anchor, 7" L, Steel Blue Ruspert, 10 PK (51817)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 25 PK (55204)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- Torquemaster Wedge Anchors