Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 10 PK
Mfr # 55222
Zoro # G302505675
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Stainless Steel
- Finish Blue Ruspert
- Thread Size 1/2"-13
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55222
- Zoro # G302505675
- UPC # 738287552225
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Length 1 | 2-3/4" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Stainless Steel |
Finish | Blue Ruspert |
Driver Type | 3/4" Wrench |
Hardness | 18-8 |
Style | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, Plain Finish, 50 PK (2750)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 30 PK (36274)
- ZORO SELECT Sheet Metal Screw, #7 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (SMPPI0-700370-100P)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3 in L, 10 PK (U04132.062.0300)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Blue Ruspert, 10 PK (55225)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55216)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 50 PK (55199)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 10 PK (55210)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS38334)
- Torquemaster Wedge Anchors