Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 15 PK
Mfr # 55226
Zoro # G402505759
product price: $58.39
/pk 15, $3.89/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 10"
- Sub-Brand Torquemaster
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 55226
- Zoro # G402505759
- UPC # 738287552263
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 10" |
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Length 1 | 10" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Zinc Plated |
Driver Type | 3/4" Wrench |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42BS201)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.087.0450)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11610.062.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish, 5 PK (36029)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 10 PK (55207)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-1/4" L, Steel Blue Ruspert, 100 PK (51794)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 25 PK (55204)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55220)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel (A04107426)
- Torquemaster Concrete Anchors