Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 1-3/4" L, Steel Blue Ruspert, 100 PK
Mfr # 51792
Zoro # G102505714
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 1-3/4"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 51792
- Zoro # G102505714
- UPC # 738287517927
- Country of Origin China
- Category Wedge Anchors
Dimensions
Overall Length | 1-3/4" |
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Length 1 | 1-3/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C8L)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- TITAN FASTENERS M6 x 1.0 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06040)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK (55205)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (55211)
- TORQUEMASTER Torquemaster Wedge Anchor, 5-1/2" L, Steel Blue Ruspert, 10 PK (51815)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 15 PK (55226)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc Plated, 100 PK (7400SD1-PWR)
- Torquemaster Concrete Anchors