Shop All Hollow Wall Anchors
Torquemaster
Torquemaster Screw Anchor, Plastic, 100 PK
Mfr # 54988
Zoro # G602506051
original price:
$34.65
5% off
new price: $32.79
/pk 100, $0.33/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Diameter #8
- Sub-Brand Torquemaster
- Material Plastic
- Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54988
- Zoro # G602506051
- UPC # 738287549881
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Diameter | #8 |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | Torquemaster |
Material | Plastic |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400750-100P)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.019.0150)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.043.1200)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.53 in Inside Dia (MPB1381)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54989)
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54987)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- DFS WallDriller Screw Anchor, Nylon, 100 PK (06000WN)
- Torquemaster Hollow Wall Anchors