Shop All Drive Pin Anchors
Torquemaster
Torquemaster Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK
Mfr # 52561
Zoro # G302514080
product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Torquemaster
- Material Steel
- Finish Yellow Zinc
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 52561
- Zoro # G302514080
- UPC # 738287525618
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-3/8" |
Diameter | 1/4" |
Length 1 | 2-3/8" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Yellow Zinc |
Style | C-Type Hammer |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x2 L, PK10 (5BY91)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12705.031.0001)
- USA INDUSTRIALS M5-0.80 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-276)
- SENCO Staples, 18 ga, Medium Crown, 1-1/8 in Leg L, Steel (L14BAB)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (52566)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (52574)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 50 PK (52563)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (04067)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70652.025.0400)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, 100 PK (3916SS0)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02808-PWR)
- Torquemaster Drive Pin Anchors