Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/8" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK
Mfr # 54918
Zoro # G902513582
original price:
$49.95
5% off
new price: $47.19
/pk 5, $9.44/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Material Steel
- Finish Blue Ruspert
- Type Masonry Screw
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54918
- Zoro # G902513582
- UPC # 738287549188
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 8 in |
Thread Length | Partial |
Drill Size | 5/8" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.016.0075)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.15625 in Dia., 0.54 in L, Aluminum Body, 1000 PK (AD56BS)
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (53253)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK (53259)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 3" L, Steel Blue Ruspert, 25 PK (53250)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Stainless Steel 50 PK (54550)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK (52451)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54469)
- Torquemaster Concrete Anchor Screws