Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Pan, 4 in L, Steel Blue Ruspert, 50 PK
Mfr # 52454
Zoro # G802513767
product price: $37.79
/pk 50, $0.76/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Material Steel
- Finish Blue Ruspert
- Drill Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 52454
- Zoro # G802513767
- UPC # 738287524543
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 4 in |
Drill Size | 1/4" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Square Drive, 1400 PK (601070-1400)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Grade 2H, Black Oxide, 24 mm Ht, 2 PK (M22200.240.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3577)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 40mm, PK25 (M07840.140.0040)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 2 3/4 in L, Steel Blue Ruspert, 50 PK (52452)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 50 PK (52453)
- TORQUEMASTER Torquemaster 51225 0.19 x 3.25 in. Star Flat Head Masonry Screw - 100 Pack (192479)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Stainless Steel 50 PK (54556)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Stainless Steel 50 PK (54553)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- Torquemaster Concrete Anchor Screws