Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 50 PK
Mfr # 52453
Zoro # G102513726
product price: $30.39
/pk 50, $0.61/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Material Steel
- Finish Blue Ruspert
- Drill Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 52453
- Zoro # G102513726
- UPC # 738287524536
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3 1/4 in |
Drill Size | 1/4" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 25 PK (U51050.031.0350)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M55050.120.0050)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 18-8, Plain Finish (23301)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 2 3/4 in L, Steel Blue Ruspert, 50 PK (52452)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 4 in L, Steel Blue Ruspert, 50 PK (52454)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Stainless Steel 50 PK (54550)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54267)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (51226)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 25 PK (P4225SP)
- Torquemaster Anchor Screws