Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK
Mfr # 54278
Zoro # G602513790
original price:
$61.84
14% off
new price: $52.89
/pk 50, $1.06/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54278
- Zoro # G602513790
- UPC # 738287542783
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 4 in |
Thread Length | Partial |
Drill Size | 1/4" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 316 Stainless Steel, 20 mm L, 25 PK (FB3MHEXB812520P25)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37020.050.0001)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Pln, PK100 (U39100.015.0100)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51778)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Stainless Steel 50 PK (54554)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Stainless Steel 50 PK (54552)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51208)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Stainless Steel 50 PK (54553)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28380)
- Torquemaster Concrete Anchor Screws