Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 3-1/4" L, Steel Blue Ruspert, 50 PK
Mfr # 51219
Zoro # G802513552
product price: $37.15
/pk 50, $0.74/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 3-1/4"
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51219
- Zoro # G802513552
- UPC # 738287512199
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3-1/4" |
Drill Size | 1/4" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- SENCO Collated Flooring Nail, 2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW21BPE)
- ZORO SELECT Spring Pin, Slot, 1/4x3/4 In L, Pk50 (5BY61)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36230.100.0001)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (53255)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 50 PK (51782)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1-3/4" L, Steel Blue Ruspert, 50 PK (54254)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Stainless Steel 50 PK (54549)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (54276)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 1-3/4 in. L, Steel 10 PK (11440)
- Torquemaster Concrete Anchor Screws