Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK
Mfr # 54276
Zoro # G202513831
product price: $25.49
/pk 50, $0.51/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 2 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54276
- Zoro # G202513831
- UPC # 738287542769
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Drill Size | 1/4" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0075)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51060.031.0150)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (430258-PG)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 5 PK (31008)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (54278)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (51226)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51233)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51778)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- Torquemaster Anchor Screws