Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK
Mfr # 54275
Zoro # G902513797
product price: $28.19
/pk 50, $0.56/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 2-1/4"
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54275
- Zoro # G902513797
- UPC # 738287542752
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-1/4" |
Drill Size | 1/4" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51738.087.0001)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07230.019.0100)
- ZORO SELECT Fully Threaded Stud, 3/8"-24, 3 in, Steel, Grade 2, Plain Finish, 10 PK (32407)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 25 PK (FHS1002516-025P1)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51216)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (54278)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (54261)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (54246)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 50 PK (52453)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (53255)
- Torquemaster Concrete Anchor Screws