Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK
Mfr # 54274
Zoro # G302513816
product price: $21.59
/pk 50, $0.43/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 1 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54274
- Zoro # G302513816
- UPC # 738287542745
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1 3/4 in |
Drill Size | 1/4" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (1420FSW188)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79545)
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51223)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51221)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK (52451)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51781)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 2 1/4 in L, Steel Blue Ruspert, 100 PK (52440)
- ZORO SELECT Concrete Screw, Pan, Steel Black Oxide, 10000 PK (06053PPB)
- Torquemaster Anchor Screws