Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 50 PK
Mfr # 54273
Zoro # G302513601
product price: $20.65
/pk 50, $0.41/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 1-1/4"
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54273
- Zoro # G302513601
- UPC # 738287542738
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-1/4" |
Drill Size | 1/4" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53938)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U51000.031.0050)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53614)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (141310)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51212)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (54266)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Stainless Steel 50 PK (54554)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 3 in L, Steel Blue Ruspert, 10 PK (53254)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51214)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 2 3/4 in L (57774)
- Torquemaster Concrete Anchor Screws