Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 50 PK
Mfr # 51778
Zoro # G102513719
product price: $23.55
/pk 50, $0.47/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51778
- Zoro # G102513719
- UPC # 738287517781
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1 1/4 in |
Drill Size | 1/4" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 2 PK (76276)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1400 PK (B31810.025.0125)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Zinc Plated (Z5210)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51214)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51222)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54260)
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (55020)
- Torquemaster Anchor Screws