Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 50 PK
Mfr # 51235
Zoro # G202513800
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 5/16"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 51235
- Zoro # G202513800
- UPC # 738287512359
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 4 in |
Thread Length | Partial |
Drill Size | 1/4" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coil, 1/8x 1 1/2 L, Pk100 (5EB22)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-3/4in, Pln, PK25 (U39100.025.0175)
- G.L. HUYETT Undersized Key Stock, Monel, Plain, 12 in L, 3/16 in W, 3/16 in H (1001870187-12)
- PRECISION BRAND Arbor Shim, 0.0250x1/2 ID, Pk10 (25134)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 2 1/4 in L, Steel Blue Ruspert, 100 PK (52440)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51222)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (54278)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Stainless Steel 50 PK (54550)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (51209)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H3125SP)
- Torquemaster Anchor Screws