Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Flat, 3-1/4" L, Steel Blue Ruspert, 50 PK
Mfr # 51234
Zoro # G802513774
product price: $28.29
/pk 50, $0.57/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 5/16"
- Overall Length 3-1/4"
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51234
- Zoro # G802513774
- UPC # 738287512342
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3-1/4" |
Drill Size | 1/4" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB143P25)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M55050.060.0045)
- DELTANA Wood Screw, #12, 1-1/4 in, Chrome Steel (SCWS12125U26)
- FLEXLOC Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Black Oxide, 21/64 in Ht, 10 PK (30FA-1210)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (54275)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Blue Ruspert, 50 PK (53247)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (54274)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1-3/4" L, Steel Blue Ruspert, 50 PK (54254)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- ZORO SELECT Concrete Screw, #6-20 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0606ABPP)
- Torquemaster Concrete Anchor Screws