Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 50 PK
Mfr # 54256
Zoro # G902513766
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 5/16"
- Overall Length 2 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 54256
- Zoro # G902513766
- UPC # 738287542561
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Drill Size | 1/4" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (65852)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32519)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38210.070.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 50 PK (03716)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 4 in L, Steel Blue Ruspert, 50 PK (52454)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- TORQUEMASTER Torquemaster 51225 0.19 x 3.25 in. Star Flat Head Masonry Screw - 100 Pack (192479)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (54276)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 100 PK (51207)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51214)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 1 3/4 in L, Climaseal Coated (24520)
- Torquemaster Anchor Screws