Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK
Mfr # 51781
Zoro # G402513600
original price:
$20.95
5% off
new price: $19.89
/pk 50, $0.40/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51781
- Zoro # G402513600
- UPC # 738287517811
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1 1/4 in |
Drill Size | 1/4" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0100)
- RECOIL Helical Insert, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (24083)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Hot Dipped Galvanized (N2008-4)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-3.00 (3520-24.00K)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (54275)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Stainless Steel 50 PK (54555)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51222)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52445)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- Torquemaster Concrete Anchor Screws