Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Blue Ruspert, 50 PK
Mfr # 53247
Zoro # G602513776
product price: $76.49
/pk 50, $1.53/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Thread Length Partial
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 53247
- Zoro # G602513776
- UPC # 738287532470
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/2" |
Thread Length | Partial |
Drill Size | 3/8" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60303)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55460.019.0001)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 5 in L, Steel Blue Ruspert, 25 PK (53252)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK (53251)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52438)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Stainless Steel 50 PK (54551)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 50 PK (PFM1411300)
- Torquemaster Concrete Anchor Screws