Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # 52444
Zoro # G102513559
product price: $40.75
/pk 100, $0.41/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 52444
- Zoro # G102513559
- UPC # 738287524444
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51130.019.0037)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK (68468)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3/4 PULL DOWEL W/FLAT (A0550240048PF)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (54918)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51781)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK (52451)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK (53259)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (51220)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3375907)
- Torquemaster Concrete Anchor Screws