Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 52442
Zoro # G802513590
product price: $36.25
/pk 100, $0.36/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 3 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 52442
- Zoro # G802513590
- UPC # 738287524420
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0050)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/2" Lg, 10 PK (71704)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM508-35SHC-01)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK (M51050.100.0060)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54267)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (51779)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54260)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Stainless Steel 50 PK (54549)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (54246)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK (52448)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel 50 PK (54566)
- Torquemaster Concrete Anchor Screws