Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Pan, 1-3/4" L, Steel Blue Ruspert, 100 PK
Mfr # 52439
Zoro # G102513641
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 1-3/4"
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 52439
- Zoro # G102513641
- UPC # 738287524390
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-3/4" |
Thread Length | Full |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK (639414-100)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated (A04202400HJZ)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 3 in L, Steel Blue Ruspert, 10 PK (53254)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK (52448)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Stainless Steel 50 PK (54555)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK (PFM1461520)
- Torquemaster Anchor Screws