Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54265
Zoro # G802513583
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54265
- Zoro # G802513583
- UPC # 738287542653
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #10-32, #8-32, 1/4"-20, 5/16"-18, Zinc (EZ-A800)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 50 PK (7423SD1-PWR)
- ZORO SELECT U Nut Assortment, 210 Pc (8176)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0200)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51213)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51212)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 50 PK (52453)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 100 PK (51207)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 10 PK (PFM1411840)
- Torquemaster Anchor Screws