Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # 51211
Zoro # G902513599
product price: $41.15
/pk 100, $0.41/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51211
- Zoro # G902513599
- UPC # 738287512113
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICAL PLASTICSRP 100PK 516 AF8 Anchor (13102)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- 3M Reclosable Fastener, Acrylic Adhesive, 5 yds, 1" Wd, Black (MP3541/MP3542)
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 1-1/2 in Ht, Zinc Plated Steel (02-3450-101)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 50 PK (51235)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-1/4" L, Steel Blue Ruspert, 100 PK (52447)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3-1/4" L, Steel Blue Ruspert, 50 PK (51219)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK (52448)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51223)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Climaseal, 100 PK (3165407)
- Torquemaster Concrete Anchor Screws