Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54264
Zoro # G102513597
product price: $41.99
/pk 100, $0.42/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 3 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54264
- Zoro # G102513597
- UPC # 738287542646
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 3/4 in |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-004CR)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (984268-100)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (3659)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (54246)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Stainless Steel 50 PK (54553)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (54274)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 100 PK (54271)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK (53259)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 500 PK (B70520.025.0300)
- Torquemaster Concrete Anchor Screws