Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54263
Zoro # G902513735
product price: $36.49
/pk 100, $0.36/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 3 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54263
- Zoro # G902513735
- UPC # 738287542639
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/8X1/2 DOWEL PIN EBONY FINISH BLK OX (0012508PDE)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.037.0850)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 316 Stainless Steel, Plain Finish, 100 PK (LW7XX00350-100P1)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0030)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (54275)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Ruspert, 100 PK (51215)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (53260)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51222)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 25 PK (P4125SP)
- Torquemaster Concrete Anchor Screws