Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54261
Zoro # G102513733
product price: $33.69
/pk 100, $0.34/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 2 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54261
- Zoro # G102513733
- UPC # 738287542615
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Jig HD #14 2-1/2 In. Coarse Washer Head Pocket Hole Screw, 125PK (SML-C2X250-125)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK (M01210.120.0150)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK (52448)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51212)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Stainless Steel 50 PK (54552)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 50 PK (51782)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (51220)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54277)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3160T25)
- Torquemaster Concrete Anchor Screws