Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54260
Zoro # G202513671
product price: $27.15
/pk 100, $0.27/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 1 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54260
- Zoro # G202513671
- UPC # 738287542608
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Thread Length | Full |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.051mm (316-002-6-50)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07040.025.0125)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10235)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U33670.012.0042)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (54276)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (51209)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51208)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51221)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (54274)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK (U70520.062.0600)
- Torquemaster Anchor Screws