Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # 51226
Zoro # G402513655
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51226
- Zoro # G402513655
- UPC # 738287512267
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0175)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H (CPB147)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 12 PK (38406)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52438)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51222)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51218)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (54275)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- Torquemaster Concrete Anchor Screws