Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 52455
Zoro # G902513698
product price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 3 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 52455
- Zoro # G902513698
- UPC # 738287524550
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 3/4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44655)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated (263823I)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/4 in Sq (WWG-0250-3500GB)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 650 PK (4416CH8O)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 1-3/4" L, Steel Blue Ruspert, 100 PK (52439)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Stainless Steel 50 PK (54552)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (53253)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54247)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51781)
- DEWALT Screw-Bolt+ Concrete Screw, 1-1/4" L, Steel Zinc Plated, 100 PK (PFM1411000)
- Torquemaster Anchor Screws