Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54243
Zoro # G302513649
product price: $36.49
/pk 100, $0.36/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 3 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54243
- Zoro # G302513649
- UPC # 738287542431
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0300)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (08869)
- MIDWEST FASTENER #6-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32919)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51218)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3-1/4" L, Steel Blue Ruspert, 50 PK (51219)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 3" L, Steel Blue Ruspert, 25 PK (53250)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (53255)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51233)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK (52451)
- HILTI BOX OF 100 STUD ANCHOR FASTENERS OTHER METALWORKING TOOLS & CONSUMABLE, 100PK (W6-11-32D12)
- Torquemaster Anchor Screws