Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 51224
Zoro # G402513792
product price: $24.39
/pk 100, $0.24/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 2 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51224
- Zoro # G402513792
- UPC # 738287512243
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (140408RSN)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 20 mm L (3205PK)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (LHSFIA-100062-100P)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Stainless Steel 50 PK (54550)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (51226)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Stainless Steel 50 PK (54549)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (51217)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Ruspert, 100 PK (51215)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35203)
- Torquemaster Anchor Screws