Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54241
Zoro # G302513731
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 2 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54241
- Zoro # G302513731
- UPC # 738287542417
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 5" L, 410 Stainless Steel Zinc Plated, 40 PK (SLDT-3850)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.025.0037)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel (WWG750250025012)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51214)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52438)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3-1/4" L, Steel Blue Ruspert, 50 PK (51219)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51233)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Stainless Steel 50 PK (54551)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Stainless Steel 50 PK (54549)
- Torquemaster Concrete Anchor Screws