Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 51221
Zoro # G902513773
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 51221
- Zoro # G902513773
- UPC # 738287512212
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/4 in |
Drill Size | 5/32" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Flat Washer, Fits Bolt Size 1/2" 5 PK (888-239)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK (NAS1352N04-4)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39125)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 10 PK (M04100.160.0200)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-1/4" L, Steel Blue Ruspert, 100 PK (52447)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54277)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 5 in L, Steel Blue Ruspert, 25 PK (53252)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3-1/4" L, Steel Blue Ruspert, 50 PK (51219)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- Torquemaster Anchor Screws