Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # 52451
Zoro # G202513695
product price: $55.35
/pk 100, $0.55/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Material Steel
- Finish Blue Ruspert
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 52451
- Zoro # G202513695
- UPC # 738287524512
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3523)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 714 PK (51156)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01200.062.0225)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK (52448)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52445)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51218)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 50 PK (52453)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54466)
- Torquemaster Anchor Screws