Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54272
Zoro # G902513568
product price: $66.95
/pk 100, $0.67/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54272
- Zoro # G902513568
- UPC # 738287542721
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Drill Size | 3/16" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44ABSLF201)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9689)
- TITAN FASTENERS 150 Piece Zip-It Wall Board Anchor Assortment - #6 and #8 (TFP6ALF150)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 10 PK (1716000)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (54253)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (51780)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-1/4" L, Steel Blue Ruspert, 100 PK (52447)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 100 PK (54271)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (54278)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel White Ruspert, 100 PK (54474)
- Torquemaster Anchor Screws