Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 51216
Zoro # G402513556
original price:
$50.59
5% off
new price: $47.89
/pk 100, $0.48/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 3 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51216
- Zoro # G402513556
- UPC # 738287512168
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Stainless Steel, Plain (N2005-SS-6)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.2000)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 100 PK (MBS382)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (53255)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (51780)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51213)
- DFS All American Anchors Concrete Screw, 1/2" Dia., 3 1/2 in L, 50 PK (12312AS)
- Torquemaster Concrete Anchor Screws