Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Ruspert, 100 PK
Mfr # 51215
Zoro # G902513704
product price: $36.69
/pk 100, $0.37/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 2-3/4"
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51215
- Zoro # G902513704
- UPC # 738287512151
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-3/4" |
Drill Size | 3/16" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 3/64 in Pin Dia, 1-9/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJK6)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, 34 Degrees (DA25EAB)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M103)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09549)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (51209)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51216)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (51226)
- DFS All American Anchors Concrete Screw, 5/16" Dia., 2 3/4 in L, 100 PK (56400AS)
- Torquemaster Concrete Anchor Screws