Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 51214
Zoro # G902513650
product price: $31.19
/pk 100, $0.31/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 2 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51214
- Zoro # G902513650
- UPC # 738287512144
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Size | 3/16" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34361)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 8 mm L, 100 PK (M01010.040.0008)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.975 in L, Aluminum Body (ABA-67-GL)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 35 PK (931742)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 3" L, Steel Blue Ruspert, 25 PK (53250)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (51226)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Ruspert, 100 PK (51215)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51212)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Stainless Steel 50 PK (54550)
- Torquemaster Anchor Screws