Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 51213
Zoro # G402513709
product price: $37.45
/pk 100, $0.37/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 1 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51213
- Zoro # G402513709
- UPC # 738287512137
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Drill Size | 3/16" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Flat Head (4101010400162)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.080.0060)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x5/8, PK100 (U07800.025.0062)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0025)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Stainless Steel 50 PK (54556)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Stainless Steel 50 PK (54551)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52445)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (51779)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (54278)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 25 PK (P3325SP)
- Torquemaster Anchor Screws